Motion
38631
Plier - Molded Grip, 10-1/8 in Overall Length
MI ITEM #18747640
MFR #38631
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 10-1/8 in Overall Length
MI ITEM #18747640
MFR #38631

Mfr description
38631 C-CLAMP LOCKING PLIERS, 9-INCH
  • C-Clamp Locking Pliers are expertly designed for a secure hold with a high locking force
  • Jaw design provides versatile clamping ability to work on a variety of work surfaces
  • Intuitive thumb knob allows for quick and hassle-free size changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Height
    3/16 in
  • Jaw Length
    3-5/16 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    4-7/16 in
  • Length
    10-1/8 in
  • Overall Length
    10-1/8 in
  • Tool Width
    4-7/16 in
  • Weight
    1.22 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black
  • Jaw Capacity
    3-3/16 in
  • Material
    Steel
  • Plier Type
    C-Clamp Locking Plier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)