Motion
38642
Plier - Molded Grip, 12 in Overall Length
MI ITEM #18747641
MFR #38642
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 12 in Overall Length
MI ITEM #18747641
MFR #38642

Mfr description
38642 STRAIGHT JAW LOCKING PLIERS, 10"
  • Straight Jaw Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Height
    1/4 in
  • Jaw Length
    1-11/16 in
  • Jaw Thickness
    7/16 in
  • Jaw Width
    2-1/8 in
  • Length
    12 in
  • Overall Length
    12 in
  • Tool Width
    5-3/8 in
  • Weight
    1.8 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black, Orange
  • Jaw Capacity
    2-3/8 in
  • Material
    Steel
  • Plier Type
    Locking Plier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)