Motion
38661
Plier - Molded Grip, 9-9/16 in Overall Length
Mi Item #18747642
MFR #38661
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 9-9/16 in Overall Length
Mi Item #18747642
MFR #38661

Mfr description
38661 LONG NOSE LOCKING PLIERS SET, 2
  • Long Nose Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.21/each

Specifications

Dimensions

  • Height
    2 in
  • Jaw Length
    2-7/8 in
  • Jaw Thickness
    3/16 in
  • Jaw Width
    1-7/16 in
  • Length
    9-1/2 in
  • Overall Length
    9-9/16 in
  • Tool Width
    3-7/8 in
  • Weight
    1.47 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black, Orange
  • Jaw Capacity
    2-1/4 in
  • Material
    Steel
  • Plier Type
    Long Nose Locking Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)