Motion
38664
Plier - Molded Grip, 9-11/16 in Overall Length
MI ITEM #18747643
MFR #38664
Price$77.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 9-11/16 in Overall Length
MI ITEM #18747643
MFR #38664

Mfr description
38664 LOCKING PLIERS SET, 3-PIECE
  • Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.62/each

Specifications

Dimensions

  • Height
    1-1/2 in
  • Jaw Length
    10-13/16 in
  • Jaw Thickness
    7/16 in
  • Jaw Width
    1-7/8 in
  • Length
    9-11/16 in
  • Overall Length
    9-11/16 in
  • Tool Width
    10 in
  • Weight
    2.54 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black, Orange
  • Jaw Capacity
    2 in
  • Material
    Steel
  • Plier Type
    C-Clamp Locking Plier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)