Motion
38665
Plier - Molded Grip, 9-11/16 in Overall Length
MI ITEM #18747644
MFR #38665
Price$73.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 9-11/16 in Overall Length
MI ITEM #18747644
MFR #38665

Mfr description
38665 LOCKING CURVED PLIERS SET,
  • Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.83/each

Specifications

Dimensions

  • Height
    1-3/8 in
  • Jaw Length
    2-3/16 in
  • Jaw Thickness
    7/16 in
  • Jaw Width
    1-7/8 in
  • Length
    9-11/16 in
  • Overall Length
    9-11/16 in
  • Tool Width
    10 in
  • Weight
    2.84 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black, Orange
  • Jaw Capacity
    2 in
  • Material
    Steel
  • Plier Type
    Locking Plier Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)