Overview
Mfr description
651QS IMPACT QUAD FLIP SOCKET, SAE
- Quad-4 deep well heavy-duty impact flip socket contains 4 hex sizes combined into 1 color-coded socket
- Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
- Heavy-duty impact socket is made of heat treated cold forged steel for long-lasting, high torque applications
- Industry-standard color-coded painted rings to quickly identify hex sizes
- Deep well socket is ideal for managing extended threads, recessed bolts, and confined spaces, offering exceptional reach and a reliable grip
- Quickly access 1/4-Inch and 3/8-Inch hex sizes on one side then flip over the socket to access the 5/16-Inch and 7/16-Inch hex sizes
Specifications
- Drive Size1/2 in
- Socket Size7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data