Motion
653QS
Socket Sets - 1/4 in, 3/8 in Drive Size
Mi Item #18747653
MFR #653QS
Price$113.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Sets - 1/4 in, 3/8 in Drive Size
Mi Item #18747653
MFR #653QS

Mfr description
653QS IMPACT QUAD FLIP SOCKET SET, 6 PC
  • Quad-12 deep well heavy-duty impact flip sockets contain 12 hex sizes combined into 3 color-coded sockets
  • Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
  • Heavy-duty impact sockets and adapters are made of heat treated cold forged steel for long-lasting, high torque applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.60/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    1 in
  • Min Size
    1/4 in

Details

  • Number Of Pieces
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)