Motion
65414
Nut Driver - Hollow Shank Style, 1/4 in Hex Size, 3-1/2 in Shank Length, 8 in Overall Length
Mi Item #18747656
MFR #65414
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 1/4 in Hex Size, 3-1/2 in Shank Length, 8 in Overall Length
Mi Item #18747656
MFR #65414

Mfr description
65414 COLOR-CODED NUT DRIVER, 1/4"
  • Hollow-shaft nut driver with a standard 1/4-Inch hex socket
  • Heavy-duty shaft and handle to withstand the toque for demanding applications
  • Through-handle, full hollow shaft for torquing hex nuts onto threaded rod of any length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Overall Length
    8 in
  • Shank Length
    3-1/2 in
  • Width
    3.20 cm, 1.2500 in

Details

  • Color Coded
    Red
  • Handle Material
    Cellulose Acetate
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Material
    Alloy Steel
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)