1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
656QS
Socket Sets - 1/4 in, 3/8 in Drive Size
Mi Item #
18747667
MFR #
656QS
Price
$189.35
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 656QS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
656QS
Socket Sets - 1/4 in, 3/8 in Drive Size
Mi Item #
18747667
MFR #
656QS
Mfr description
656QS IMPACT QUAD FLIP SOCKET SET, 9 PC
Quad-24 deep well heavy-duty impact flip sockets contain 24 hex sizes combined into 6 color-coded sockets
Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
Heavy-duty impact sockets and adapters are made of heat treated cold forged steel for long-lasting, high torque applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$189
.35
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in, 3/8 in
Max Size
1 in
Min Size
7 mm
Details
Number Of Pieces
6
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items