1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
54801MB
Tool Chests, Cabinets & Workbenches - 2 Drawers, 23.5000 in Wide, 44.0000 in High, Orange, MODbox Rolling Toolbox
MI ITEM #
18747870
MFR #
54801MB
Price
$435.56
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
KLEIN TOOLS INC 54801MB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
54801MB
Tool Chests, Cabinets & Workbenches - 2 Drawers, 23.5000 in Wide, 44.0000 in High, Orange, MODbox Rolling Toolbox
MI ITEM #
18747870
MFR #
54801MB
Mfr description
54801MB MODBOX TWO DRAWER ROLLING TOOL
MODbox™ Rolling Drawer Box has a large-capacity lower drawer that fits bulky power tools, the compact top drawer fits accessories, batteries, and smaller items, both accessible so you stay stacked
Locking bar secures drawers during transport and stores in the box base when not in use; a steel-reinforced red locking latch prevents tool theft and fits padlocks with a 5/16-Inch or smaller shackle
Drawers are equipped with removable dividers for customizable storage and heavy-duty ball-bearing slides that fully extend, providing smooth opening and closing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$435
.56
/each
Add to Cart
Specifications
Dimensions
Height
44.0000 in
Width
23.5000 in
Details
Applications
Modular Tool Storage
Color
Orange
Manufacturer Upc Number
92644548277
Material
Polymer
Number Of Drawers
2
Type
MODbox Rolling Toolbox
Weight Capacity
70 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items