Overview
Mfr description
60954 HEATED BASE LAYER VEST, LARGE
- Heated vest has a lightweight design and is the perfect base layer to wear under any jacket without restricting movement
- A durable, weather resistant exterior softshell design offers ultimate comfort for prolonged wear with four total pockets and an adjustable waist cinch to keep heat in
- Four built-in heating panels on left and right front chest, upper back, and lower back that are designed to keep your core warm
- Compact battery has a slim design with a large capacity
- The vest offers three heat settings: high with 4 hours of runtime, medium with 6 hours, and low with 12 hours, all adjustable with a simple touch of a button
- Rechargeable battery easily fits inside vest without causing restrictions and allows all day usage
- Machine washable, read all care instructions before washing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data