Specifications
Dimensions
- Overall Length23.4300 in, 595.12 mm
Details
- Includes1 1 in. Compact IPS Press Jaw, 1 1/2 in. Compact IPS Press Jaw, 1 3/4 in. Compact IPS Press Jaw, 1 Compact Actuator Jaw, 1 TOUGHSYSTEM 2.0 BOX, 1 ToughSystem2.0 Kitbox
- Warranty3 yr
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)