Motion
9218OVTW

MCR SAFETY
9218OVTW

Cut Resistant Glove - ANSI Cut Level Level 5, Seamless Knit
Mi Item #18750592
MFR #9218OVTW
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9218OVTW

Cut Resistant Glove - ANSI Cut Level Level 5, Seamless Knit
Mi Item #18750592
MFR #9218OVTW

Mfr description
9218OVTW 18" HYPERMAX SLV
  • 13-Gauge Seamless Knit HyperMax HPPE fabric;18-inch cut-resistant sleeve;Elastic wrist;Hemmed upper and lower sleeve cuffs and Thumb slot;Hi-Visibility orange;Upper arm adjustable hook and loop strap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Tear Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Orange
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Elastic Wrist
  • Description
    Cut Resistant Arm Sleeve Orange
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    3
  • En 388 Tear Resistance Level
    3
  • Features
    13-Gauge Seamless Knit HyperMax HPPE fabric, 18-inch cut-resistant sleeve, Elastic wrist, Hemmed upper and lower sleeve cuffs and Thumb slot, Hi-Visibility orange, Upper arm adjustable hook and loop strap
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Includes
    5 right arms), Sold in packs of 10 sleeves (5 left arms
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    9218OVTW
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    10
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, EN 388:2016
  • Thumb Type
    Thumb Slot
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)