Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 7
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile Foam
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialNitrile
- Coating StyleFoam Nitrile
- ColorBlue
- Construction Description18 Gauge blue Seamless HyperMax HPPE shell with black nitrile foam coated Palm and Fingertips and reinforced thumb crotch
- Cuff TypeKnit Wrist
- Description92778NF - MCR Safety Cut Pro - 18 Gauge Blue Seamless HyperMax HPPE Shell - Nitrile Foam Coated Palm and Fingertips - Nitrile reinforced Thumb Crotch - Cut Resistant Work Gloves
- Description KeywordSeamless Knit
- FeaturesEco-Friendly MFG, OEKO-TEX Certified, Reinforced Thumb Crotch, Seamless Knit, Touchscreen
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam
- Group & ClassA7
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog Number92778NFM
- MaterialHyperMax HPPE
- Material TypeHyperMax HPPE
- Other Standards MetANSI/ISEA 105:2024, ASTM D3389-15, ASTM F2992-15, FDA, OEKO-TEX STANDARD 100
- Product LineCutPro
- Product TypesCoated Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105, ASTM D3389-15, ASTM F2992-15
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)