Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 9
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile Foam
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialNitrile Foam
- Coating StyleFoam Nitrile
- ColorBlack
- Construction DescriptionNitrile foam coated Palm and Fingertips | Reinforced thumb crotch
- Cuff TypeKnit Wrist
- Description92798NF - MCR Safety Cut Pro - 18 Gauge Black HyperMax HPPE Shell - Nitrile Foam Coated Palm and Fingertips - Reinforced Thumb Crotch - Cut Resistant Work Gloves
- Description KeywordSeamless Knit
- FeaturesEco-Friendly MFG, OEKO-TEX Certified, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam
- Group & ClassA9
- HandPair
- Hand TypePair
- Includes1 Pair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog Number92798NFM
- MaterialHyperMax HPPE
- Material TypeHPPE
- Other Standards MetANSI/ISEA 105:2024, ASTM D3389-15, ASTM F2992-15, FDA Compliant, OEKO-TEX STANDARD 100
- Product LineCutPro
- Product TypesCut Resistant Work Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024, ASTM D3389-15, ASTM F2992-15, FDA Compliant, OEKO-TEX STANDARD 100
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)