Motion
92798NFXXL

MCR SAFETY
92798NFXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 9, Seamless Knit
Mi Item #18750611
MFR #92798NFXXL
Price$37.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92798NFXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 9, Seamless Knit
Mi Item #18750611
MFR #92798NFXXL

Mfr description
92798NFXXL CUTPRO 18G BLACK HPPE BLACK
  • Touchscreen Compatible;Seamless Knit;Reinforced Thumb Crotch;Eco-Friendly MFG;OEKO-TEX Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.88/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile Foam
  • Coating Style
    Foam Nitrile
  • Color
    Black
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    92798NF - MCR Safety Cut Pro - 18 Gauge Black HyperMax HPPE Shell - Nitrile Foam Coated Palm and Fingertips - Reinforced Thumb Crotch - Cut Resistant Work Gloves
  • Description Keyword
    Seamless Knit
  • Features
    Eco-Friendly MFG, OEKO-TEX Certified, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92798NFXXL
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, FDA Compliant, OEKO-TEX STANDARD 100
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)