Motion
92798PUM

MCR SAFETY
92798PUM

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 9, Seamless Knit
Mi Item #18750613
MFR #92798PUM
Price$36.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92798PUM

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 9, Seamless Knit
Mi Item #18750613
MFR #92798PUM

Mfr description
92798PUM CUTPRO 18G BLACK HPPE BLACK
  • Touchscreen;Reinforced Thumb Crotch;Seamless Knit;Eco-Friendly MFG;OEKO-TEX Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    18 Gauge Seamless black HyperMax HPPE shell with black polyurethane (PU) coated Palm and Fingertips and reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    92798PU - MCR Safety Cut Pro - 18 Gauge Black HyperMax HPPE Shell - Polyurethane (PU) Coated Palm and Fingertips - Reinforced Thumb Crotch - Cut Resistant Work Gloves
  • Description Keyword
    Seamless Knit
  • Features
    Eco-Friendly MFG, OEKO-TEX Certified, Reinforced Thumb Crotch, Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92798PU
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)