Motion
92798PUXL

MCR SAFETY
92798PUXL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 9, Seamless Knit
MI ITEM #18750615
MFR #92798PUXL
Price$36.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92798PUXL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 9, Seamless Knit
MI ITEM #18750615
MFR #92798PUXL

Mfr description
92798PUXL CUTPRO 18G BLACK HPPE BLACK
  • Touchscreen Compatible;Reinforced Thumb Crotch;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Detailed work, Handling small parts, Precision work
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    18-gauge black seamless HyperMax HPPE shell with black polyurethane (PU) coated palm and fingertips and reinforced thumb crotch.
  • Description Keyword
    Seamless Knit
  • Features
    Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92798PUXL
  • Material
    HyperMax HPPE
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, OEKO-TEX Certified
  • Product Line
    CutPro
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)