Motion
9379BPXXL

MCR SAFETY
9379BPXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Seamless Knit
Mi Item #18750623
MFR #9379BPXXL
Price$46.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9379BPXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Seamless Knit
Mi Item #18750623
MFR #9379BPXXL

Mfr description
9379BPXXL CUTPRO NOMEX (BRANDED) ARC,
  • Seamless Knit;Arc Rated;Cut Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.82/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Arc Rating
    9.8 cal/cm2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Palm Coated
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    9379BP - MCR Safety CutPro - 13 Gauge DuPontTM Nomex Shell - Cut Resistant Arc Rated Work Gloves - Neoprene/Nitrile Coated Palm & Fingertips - CAT2 FR Glove Provides an Arc Rating of 9.8 cal/cm2
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Arc Rated, Cut Resistant, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    DuPont Nomex
  • Manufacturer Catalog Number
    9379BPXXL
  • Material
    DuPont Nomex
  • Material Type
    DuPont Nomex
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060-18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)