Motion
FF2931S

MCR SAFETY
FF2931S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 5, Mechanics Work Gloves
Mi Item #18750633
MFR #FF2931S
Price$67.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FF2931S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 5, Mechanics Work Gloves
Mi Item #18750633
MFR #FF2931S

Mfr description
FF2931S PREDATOR IMPACT 2 MAXGRID
  • HyperMax HPPE Cut-resistant liner;Hi-Vis lime two-way spandex back;Expansion gusset cuff;Machine washable;Orange grid Pattern reinforced Palm;Reinforced Thumb crotch;Slip-on cuff with pull tab;D3O Padded Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.87/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Oil and Gas
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Palm Coated
  • Color
    Hi-Vis Lime
  • Construction Description
    hybrid fourchettes | and reinforced thumb crotch
  • Cuff Type
    Slip On Cuff
  • Description
    MCR Safety Predator Mechanics Work Gloves - HyperMax HPPE Cut Resistant Palm Liner - Hi-Vis Lime Two-Way Spandex Glove Back - MaxGridTM Reinforced Palm - D3O Padded Palm - Predator PD6 Back of Hand TPR for Impact Protection
  • Description Keyword
    Mechanics Work Gloves
  • Features
    D3O Padded Palm, Expansion gusset cuff, Hi-Vis lime two-way spandex back, HyperMax HPPE Cut-resistant liner, Machine washable, Orange grid Pattern reinforced Palm, Reinforced Thumb crotch, Slip-on cuff with pull tab
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Orange grid pattern
  • Grip Type
    Textured
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    HyperMax HPPE
  • Lining Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    FF2931S
  • Material
    Synthetic Leather
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15, REACH Compliant
  • Product Line
    ForceFlex Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    1
  • Series
    ForceFlex Mechanics
  • Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138, REACH Compliant
  • Thumb Type
    Wing Thumb
  • Type
    Palm Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)