Motion
MU3664KGWXXXL

MCR SAFETY
MU3664KGWXXXL

Work & General Purpose Glove - XXXL or Size 12 Size, 4 in Gauntlet Cuff, Goatskin Leather Material
MI ITEM #18750652
MFR #MU3664KGWXXXL
Price$109.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3664KGWXXXL

Work & General Purpose Glove - XXXL or Size 12 Size, 4 in Gauntlet Cuff, Goatskin Leather Material
MI ITEM #18750652
MFR #MU3664KGWXXXL

Mfr description
MU3664KGWXXXL MUSTANG HIDEX DRIVER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.54/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Material Weight
    2.25 oz
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Reinforced Thumb, Index Finger, Double Palm, Waterproof Bladder, Wing Thumb, Kevlar Sewn
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Application
    Utility Work
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Honey Gold
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    4 in Gauntlet
  • Cut
    A5
  • Description
    Mustang HiDex Leather Utility Gloves
  • Description Keyword
    Leather
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Utility Work
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    MU3664KGWXXXL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Reinforced
  • Product Line
    Mustang
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Arc
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2675, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060-18
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Utility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)