Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Knit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm, Fingers
- Coating CoveragePalm, Finger
- Coating MaterialNitrile
- ColorBlue / Black
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionPD6953 - Impact and Cut Resistant Work Gloves - 21-Gauge Seamless HyperMax HPPE Shell - Reinforced Thumb Crotch - Micro Foam Nitrile Coated Palm and Fingers - Touchscreen Friendly
- Description KeywordCoated
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- InsulatedNo
- Knit Gauge21
- Liner ColorBlue
- Liner MaterialHppe
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog NumberPD6953M
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesMicro-Foam Nitrile Coated
- Product LinePredator
- Protection TypeCut, Impact, Abrasion, Puncture
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesPredator
- Standards MetANSI/ISEA 105, ANSI/ISEA 138
- Supported Or UnsupportedSupported
- TypeMechanic's
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)