Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Additional DetailsTouchscreen Compatible, Reinforced Thumb Crotch, Knit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- Back MaterialKnit Gloves - Coated
- Coated DesignPalm, Fingers
- Coating CoveragePalm, Finger
- Coating MaterialNitrile
- ColorBlue / Black
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionSeamless Knit Glove
- Description KeywordCoated
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- IncludesOne Pair
- InsulatedNo
- Knit Gauge21
- Laundering CapabilityWashable
- Liner ColorBlue
- Liner MaterialHppe
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog NumberPD6953S
- MaterialHPPE
- Material TypeKnit Gloves - Coated
- Palm FeaturesFoam Nitrile Coated
- Product LineKnits Mechanics Predator
- Protection TypeCut, Impact, Abrasion, Puncture
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesPredator
- Standards MetANSI/ISEA 105, ANSI/ISEA 138
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- Thumb TypeStraight
- TypeMechanic's
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)