Motion
PD6953XL

MCR SAFETY
PD6953XL

Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 21 Gauge, HPPE Material
Mi Item #18750740
MFR #PD6953XL
Price$31.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD6953XL

Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 21 Gauge, HPPE Material
Mi Item #18750740
MFR #PD6953XL

Mfr description
PD6953XL PREDATOR IMP2 21G-A6, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.31/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Reinforced Thumb Crotch, Touchscreen Compatible, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    PD6953 - Impact and Cut Resistant Work Gloves - 21-Gauge Seamless HyperMax HPPE Shell - Reinforced Thumb Crotch - Micro Foam Nitrile Coated Palm and Fingers - Touchscreen Friendly
  • Description Keyword
    Coated
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Knit Gauge
    21
  • Laundering Capability
    Washable
  • Liner Color
    Blue
  • Liner Material
    Hppe
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    PD6953XL
  • Material
    HPPE
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Predator
  • Protection Type
    Cut, Impact, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Mechanic's

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)