Motion
PD6953XXL

MCR SAFETY
PD6953XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 6, Seamless Knit
MI ITEM #18750741
MFR #PD6953XXL
Price$37.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD6953XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 6, Seamless Knit
MI ITEM #18750741
MFR #PD6953XXL

Mfr description
PD6953XXL PREDATOR IMP2 21G-A6, BLACK
  • Touchscreen Friendly;Reinforced Thumb Crotch;Seamless Knit;Patented PD6 tire tread TPR impact protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.57/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Micro Foam Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Micro Foam Nitrile
  • Color
    Blue
  • Construction Description
    21-Gauge Seamless Knit with reinforced thumb crotch and micro foam nitrile coated Palm and Fingers
  • Cuff Type
    Knit Wrist
  • Description
    PD6953 - Impact and Cut Resistant Work Gloves - 21-Gauge Seamless HyperMax HPPE Shell - Reinforced Thumb Crotch - Micro Foam Nitrile Coated Palm and Fingers - Touchscreen Friendly
  • Description Keyword
    Seamless Knit
  • Features
    Patented PD6 tire tread TPR impact protection, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Friendly
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Microfoam
  • Grip Type
    Microfoam Nitrile
  • Group & Class
    A6
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    21 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    PD6953XXL
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Product Line
    Predator Mechanics
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    12
  • Series
    Predator Mechanics Knits
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)