Motion
VP92724S

MCR SAFETY
VP92724S

Cut Resistant Glove - Size S or Size 7, Seamless Knit
Mi Item #18750822
MFR #VP92724S
Price$7.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP92724S

Cut Resistant Glove - Size S or Size 7, Seamless Knit
Mi Item #18750822
MFR #VP92724S

Mfr description
VP92724S VP,CUT PRO,13GA ORANGE HPPE,
  • Actifresh;Touchscreen
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small

Details

  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Orange
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    13-Gauge Orange HyperMax HPPE Shell Cut Resistant Work Gloves with Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    VP92724S
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    EN 388
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)