Motion
VP9277NFL

MCR SAFETY
VP9277NFL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 7, Seamless Knit
Mi Item #18750826
MFR #VP9277NFL
Price$18.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9277NFL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 7, Seamless Knit
Mi Item #18750826
MFR #VP9277NFL

Mfr description
VP9277NFL VP,CUT PRO,13GA LIME HPPE,
  • HI VIS;Touchscreen;Reinforced Thumb Crotch;Vending Packaged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Visibility Lime
  • Construction Description
    13 Gauge Seamless Knit with reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    VP9277NF - Vending Packaged - MCR Safety CutPro - 13-Gauge HyperMax HPPE Shell - NFT Coated Palm and Fingertips - Hi-Visibility Cut Resistant Work Gloves - Reinforced Thumb Crotch - BNF (Breathable Nitrile Foam) with NFT Coating
  • Description Keyword
    Seamless Knit
  • Features
    HI VIS, Reinforced Thumb Crotch, Touchscreen, Vending Packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    VP9277NF
  • Material
    HyperMax HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)