Motion
VP96790HVIL

MCR SAFETY
VP96790HVIL

Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #18750852
MFR #VP96790HVIL
Price$8.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP96790HVIL

Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #18750852
MFR #VP96790HVIL

Mfr description
VP96790HVIL 15GA GRAY NYLON/ORANGE NF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.48/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Vending Packaged
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip
  • Coating Material
    Nitrile
  • Color
    Gray / Hi-Vis Orange
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Hi-Visibility Palm Work Gloves
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    15
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    VP96790HVIL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Packaged Vending
  • Protection Type
    Abrasion, Cut, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)