Motion
SSHF715V-10KT-B5-HS3-P16

BOSTON GEAR
SSHF715V-10KT-B5-HS3-P16

10:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #18754483
MFR #SSHF715V-10KT-B5-HS3-P16
Price$3,611.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF715V-10KT-B5-HS3-P16

10:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #18754483
MFR #SSHF715V-10KT-B5-HS3-P16

Mfr description
SSHF715V-10KT-B5-HS3-P16 STAINLESS WORM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,611.00/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Output Size
    1.0000 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)