Motion
SSHF7260-100KC-B5-HS1-P24

BOSTON GEAR
SSHF7260-100KC-B5-HS1-P24

100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #18754508
MFR #SSHF7260-100KC-B5-HS1-P24
Price$5,299.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7260-100KC-B5-HS1-P24

100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #18754508
MFR #SSHF7260-100KC-B5-HS1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,299.47/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
SSHF7260-100KC-B5-HS1-P24 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought