Motion
BKCHF732-60KEPT-B5-HS1-P20

BOSTON GEAR
BKCHF732-60KEPT-B5-HS1-P20

60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #18754518
MFR #BKCHF732-60KEPT-B5-HS1-P20
Price$6,137.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF732-60KEPT-B5-HS1-P20

60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #18754518
MFR #BKCHF732-60KEPT-B5-HS1-P20

Mfr description
BKCHF7732-60KEPT-B5-HS1-P20 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,137.57/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.2500 in
  • Ratio
    60:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)