Motion
FWA738-1800E-B5-M

BOSTON GEAR
FWA738-1800E-B5-M

1800:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #18754553
MFR #FWA738-1800E-B5-M
Price$8,479.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-1800E-B5-M

1800:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #18754553
MFR #FWA738-1800E-B5-M

Mfr description
FWA738-1800E-B5-M WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,479.15/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    1800:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)