Motion
HF718-80-B5-H-P14

BOSTON GEAR
HF718-80-B5-H-P14

80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #18754578
MFR #HF718-80-B5-H-P14
List Price$2,004.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718-80-B5-H-P14

80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #18754578
MFR #HF718-80-B5-H-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,004.65/each for your price

Overview

Mfr description
HF718-80-B5-H-P14 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    80:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought