Motion
F730B-30K-B7-H1

BOSTON GEAR
F730B-30K-B7-H1

30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #18754588
MFR #F730B-30K-B7-H1
Price$4,680.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730B-30K-B7-H1

30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #18754588
MFR #F730B-30K-B7-H1

Mfr description
F7730B-30K-B7-H1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,680.75/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)