Overview
Mfr description
SBKSF832BR-63K-B5-JS-M4 WASHDOWN
Specifications
- Ratio63:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeSolid
- MountingFoot Mounted
- Output DirectionRight
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number194208472971
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data