Motion
HF721-10KZT-B5-H3-P20

BOSTON GEAR
HF721-10KZT-B5-H3-P20

10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #18754598
MFR #HF721-10KZT-B5-H3-P20
Price$2,902.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-10KZT-B5-H3-P20

10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #18754598
MFR #HF721-10KZT-B5-H3-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,902.74/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.2500 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HF7721-10KZT-B5-H3-P20 WORM SPEED REDUCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought