1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
752A-20KE-G1
20:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #
18754651
MFR #
752A-20KE-G1
List Price
$10,094.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR 752A-20KE-G1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
752A-20KE-G1
20:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #
18754651
MFR #
752A-20KE-G1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,094.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
752A-20KE-G1 WORM SPEED REDUCER
Specifications
Center Distance
5.1600 in
Ratio
20:1
Input Type
Solid Shaft
Output Type
Solid
Output Direction
Left Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data