Motion
SSHF7320V-50KC-B7-HS1-P23

BOSTON GEAR
SSHF7320V-50KC-B7-HS1-P23

50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #18754686
MFR #SSHF7320V-50KC-B7-HS1-P23
Price$8,671.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7320V-50KC-B7-HS1-P23

50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #18754686
MFR #SSHF7320V-50KC-B7-HS1-P23

Mfr description
SSHF7320V-50KC-B7-HS1-P23 STAINLESS WORM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,671.86/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.4375 in
  • Ratio
    50:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)