Motion
BKC726-5P-JS

BOSTON GEAR
BKC726-5P-JS

5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #18754692
MFR #BKC726-5P-JS
Price$3,042.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKC726-5P-JS

5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #18754692
MFR #BKC726-5P-JS

Mfr description
BKC726-5P-JS WASHDOWN WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,042.12/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    5:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)