Motion
F726A-5K-B9-H1

BOSTON GEAR
F726A-5K-B9-H1

5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, Double Output
MI ITEM #18754700
MFR #F726A-5K-B9-H1
Your Price$3,109.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F726A-5K-B9-H1

5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, Double Output
MI ITEM #18754700
MFR #F726A-5K-B9-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,109.04/each(List $3,575.40)

Overview

Mfr description
F726A-5K-B9-H1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought