1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SBKCHF715-10KP-B5-HS1-P16
10:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #
18754717
MFR #
SBKCHF715-10KP-B5-HS1-P16
Price
$2,743.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SBKCHF715-10KP-B5-HS1-P16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SBKCHF715-10KP-B5-HS1-P16
10:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #
18754717
MFR #
SBKCHF715-10KP-B5-HS1-P16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,743.97
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
1.5400 in
Output Size
1.0000 in
Ratio
10:1
Details
Input Type
C-Face Quill
Output Direction
Double
Output Type
Hollow
Overview
Mfr description
SBKCHF715-10KP-B5-HS1-P16 WASHDOWN WORM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought