Motion
SSF715B-15K-B5-JS1

BOSTON GEAR
SSF715B-15K-B5-JS1

15:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #18754743
MFR #SSF715B-15K-B5-JS1
Price$3,345.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF715B-15K-B5-JS1

15:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #18754743
MFR #SSF715B-15K-B5-JS1

Mfr description
SSF715B-15K-B5-JS1 STAINLESS WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,345.12/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)