1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SSHF7320-50KC-B5-HS1-P21
50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #
18754801
MFR #
SSHF7320-50KC-B5-HS1-P21
List Price
$7,985.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SSHF7320-50KC-B5-HS1-P21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SSHF7320-50KC-B5-HS1-P21
50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #
18754801
MFR #
SSHF7320-50KC-B5-HS1-P21
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,985.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SSHF7320-50KC-B5-HS1-P21 STAINLESS WORM
Specifications
Center Distance
3.2500 in
Ratio
50:1
Input Type
C-Face Quill
Output Type
Hollow
Output Size
1.3125 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data