Motion
RF724-10SP-B7-J1

BOSTON GEAR
RF724-10SP-B7-J1

10:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #18754802
MFR #RF724-10SP-B7-J1
Price$4,502.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF724-10SP-B7-J1

10:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #18754802
MFR #RF724-10SP-B7-J1

Mfr description
RF724-10SP-B7-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,502.58/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)