1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HQC726-50K-B5-H1-P20
50:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #
18754853
MFR #
HQC726-50K-B5-H1-P20
Price
$4,174.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HQC726-50K-B5-H1-P20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HQC726-50K-B5-H1-P20
50:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #
18754853
MFR #
HQC726-50K-B5-H1-P20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,174.13
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.6200 in
Output Size
1.2500 in
Ratio
50:1
Details
Input Type
C-Face Quick Connect
Output Direction
Double
Output Type
Hollow
Overview
Mfr description
HQC726-50K-B5-H1-P20 WORM SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought