Motion
HF738F-40KEZT-B9-H1-P32

BOSTON GEAR
HF738F-40KEZT-B9-H1-P32

40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #18754891
MFR #HF738F-40KEZT-B9-H1-P32
Price$9,429.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738F-40KEZT-B9-H1-P32

40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #18754891
MFR #HF738F-40KEZT-B9-H1-P32

Mfr description
HF738F-40KEZT-B9-H1-P32 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,429.36/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.0000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)