1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HF730-60K-B7-H5-P35
60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #
18754911
MFR #
HF730-60K-B7-H5-P35
Price
$4,460.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HF730-60K-B7-H5-P35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HF730-60K-B7-H5-P35
60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #
18754911
MFR #
HF730-60K-B7-H5-P35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,460.16
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
3.0000 in
Output Size
2.1875 in
Ratio
60:1
Details
Input Type
C-Face Quill
Output Direction
Double
Output Type
Hollow
Overview
Mfr description
HF7730-60K-B7-H5-P35 WORM SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought