Motion
BKCHF724-10KPT-B5-HS6-P16

BOSTON GEAR
BKCHF724-10KPT-B5-HS6-P16

10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #18754926
MFR #BKCHF724-10KPT-B5-HS6-P16
Price$3,439.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF724-10KPT-B5-HS6-P16

10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #18754926
MFR #BKCHF724-10KPT-B5-HS6-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,439.66/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Output Size
    1.0000 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
BKCHF7724-10KPT-B5-HS6-P16 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought