Motion
HFWA721-1800-B5-H-P18

BOSTON GEAR
HFWA721-1800-B5-H-P18

1800:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #18754931
MFR #HFWA721-1800-B5-H-P18
List Price$5,184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA721-1800-B5-H-P18

1800:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #18754931
MFR #HFWA721-1800-B5-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,184.93/each for your price

Overview

Mfr description
HFWA721-1800-B5-H-P18 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    1800:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought