Motion
WA732-200KET-H2

BOSTON GEAR
WA732-200KET-H2

200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #18754980
MFR #WA732-200KET-H2
Price$7,734.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA732-200KET-H2

200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #18754980
MFR #WA732-200KET-H2

Mfr description
WA732-200KET-H2 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,734.99/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    200:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)